Traffic Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DUS10HWT2424EM-1a

  • Zoro # G715907653


product price: $79.39
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Width
24 in
Header
Symbol Tsunami Evacuation Route
Sign Material
Aluminum Sign
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT2424EM-1a
Zoro #
G715907653
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.1 in
Length
24 in

Details

UV Resistant
Yes
Header
Symbol Tsunami Evacuation Route
Sign Material
Aluminum Sign
Header Legend Color
Blue
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Item
Traffic Sign
Sign Shape
Square

Description

Tsunami Evacuation Route 24X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, EM 1a, Sign Category:, Emergency, Header/Legend:, Symbol Tsunami Evacuation Route, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.