
Traffic Sign, 24 in Width, Aluminum Sign, Square
Mfr # DUS10HWT2424R2-2P65
Zoro # G915907927
product price:Â $72.15
/eaKey Features
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
TRUCKS 65
Width
24 in
UV Resistant
Yes
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HWT2424R2-2P65
Zoro #
G915907927
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.1 in
Length
24 in
Details
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
TRUCKS 65
UV Resistant
Yes
Sign Background Color
White
Sign Shape
Square
Sign Material
Aluminum Sign
Header Legend Color
Black
Item
Traffic Sign
Description
TRUCKS 65 24X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R2-2P65, Sign Category:, Regulatory, Header/Legend:, TRUCKS 65, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.