
Traffic Sign, 24 in Width, Aluminum Sign, Square
Mfr # DUS10HWT2424R2-3P20
Zoro # G915907859
product price:Â $72.15
/eaKey Features
Width
24 in
Header Legend Color
Black
Sign Shape
Square
Sign Material
Aluminum Sign
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HWT2424R2-3P20
Zoro #
G915907859
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.1 in
Length
24 in
Details
Item
Traffic Sign
Header Legend Color
Black
Sign Shape
Square
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Background Color
White
Header
NIGHT 20
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
NIGHT 20 24X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R2-3P20, Sign Category:, Regulatory, Header/Legend:, NIGHT 20, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.