Traffic Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DUS10HWT2424R2-3P55

  • Zoro # G915907798


product price:  $72.15
/ea

Key Features

Sign Shape
Square
UV Resistant
Yes
Header
NIGHT 55
Header Legend Color
Black
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT2424R2-3P55
Zoro #
G915907798
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.1 in
Length
24 in

Details

Sign Shape
Square
UV Resistant
Yes
Header
NIGHT 55
Header Legend Color
Black
Item
Traffic Sign
Sign Background Color
White
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930

Description

NIGHT 55 24X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R2-3P55, Sign Category:, Regulatory, Header/Legend:, NIGHT 55, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.