Traffic Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DUS10HWT2424R5-1

  • Zoro # G915903561


product price:  $79.39
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Header
Do Not Enter
Sign Shape
Square
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT2424R5-1
Zoro #
G915903561
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Thickness
0.1 in

Details

Sign Material
Aluminum Sign
Header
Do Not Enter
Sign Shape
Square
Item
Traffic Sign
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Red
UV Resistant
Yes

Description

Do Not Enter 24X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R5-1, Sign Category:, Regulatory, Header/Legend:, Do Not Enter, Legend, Text Color:, Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.