Traffic Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DUS10WZO2424W13-1P25

  • Zoro # G915900195


product price:  $82.75
/ea
Free Shipping & Returns

Key Features

Length
24 in
Sign Material
Aluminum Sign
Sign Shape
Square
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10WZO2424W13-1P25
Zoro #
G915900195
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Thickness
0.1 in

Details

Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Shape
Square
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Header Legend Color
Black
Sign Background Color
Fluorescent Orange
Header
25 MPH

Description

25 MPH 24X24 Work Zone Fluorescent Reflective, WZ FLO .100 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P25, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 25 MPH, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.