Traffic Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DUS10WZO2424W13-1P30

  • Zoro # G915900263


product price:  $90.99
/ea
Free Shipping & Returns

Key Features

Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Header
30 MPH
Thickness
0.1 in
UV Resistant
Yes
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10WZO2424W13-1P30
Zoro #
G915900263
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
24 in
Width
24 in

Details

Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Header
30 MPH
UV Resistant
Yes
Sign Background Color
Fluorescent Orange
Header Legend Color
Black
Item
Traffic Sign
Sign Material
Aluminum Sign
Sign Shape
Square

Description

30 MPH 24X24 Work Zone Fluorescent Reflective, WZ FLO .100 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P30, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 30 MPH, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.