Traffic Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DUS12DFO2424W13-1P30

  • Zoro # G915901468


product price: $93.45
/ea
Free Shipping & Returns

Key Features

Width
24 in
Sign Background Color
Fluorescent Orange
Header
30 MPH
Length
24 in
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DFO2424W13-1P30
Zoro #
G915901468
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
24 in
Thickness
0.125 in

Details

Sign Background Color
Fluorescent Orange
Header
30 MPH
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Sign Material
Aluminum Sign
Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Square
Item
Traffic Sign

Description

30 MPH 24X24 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P30, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 30 MPH, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.