
Traffic Sign, 24 in Width, Aluminum Sign, Square
Mfr # DUS12DFY2424W13-1P50
Zoro # G915901567
product price:Â $93.45
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Black
UV Resistant
Yes
Length
24 in
Sign Background Color
Yellow
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12DFY2424W13-1P50
Zoro #
G915901567
UPC #
-
Country of Origin
United States
Dimensions
Length
24 in
Width
24 in
Thickness
0.125 in
Details
Header Legend Color
Black
UV Resistant
Yes
Item
Traffic Sign
Sign Background Color
Yellow
Sign Shape
Square
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Material
Aluminum Sign
Header
50 M.P.H
Description
50 MPH 24X24 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P50, Sign Category:, Warning, Header/Legend:, 50 M.P.H, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.