Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DUS12DWT2424D9-10

  • Zoro # G915903257


product price: $102.99
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Sign Background Color
White
Sign Material
Aluminum Sign
Header Legend Color
Blue
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT2424D9-10
Zoro #
G915903257
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
24 in
Thickness
0.125 in

Details

UV Resistant
Yes
Sign Background Color
White
Sign Material
Aluminum Sign
Header Legend Color
Blue
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Traffic Sign
Sign Shape
Square
Header
Information

Description

INFO 24X24 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D9-10, Sign Category:, Guide, Header/Legend:, Information, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.