
Traffic Sign, 24 in Width, Aluminum Sign, Square
Mfr # DUS12HWT2424D9-10
Zoro # G215900079
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Width
24 in
Sign Material
Aluminum Sign
Header Legend Color
Blue
Length
24 in
Header
Information
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HWT2424D9-10
Zoro #
G215900079
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
24 in
Thickness
0.125 in
Details
Sign Material
Aluminum Sign
Header Legend Color
Blue
Item
Traffic Sign
Header
Information
UV Resistant
Yes
Sign Shape
Square
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
INFO 24X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D9-10, Sign Category:, Guide, Header/Legend:, Information, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.