
Traffic Sign, 24 in Width, Aluminum Sign, Square
Mfr # DUS12HWT2424D9-11b
Zoro # G215899939
product price:Â $88.19
/ea
Free Shipping & Returns
Key Features
Thickness
0.125 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Width
24 in
Sign Material
Aluminum Sign
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HWT2424D9-11b
Zoro #
G215899939
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
24 in
Length
24 in
Details
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Background Color
White
Header
Electric Vehicle Charging (Symbol)
Sign Shape
Square
Header Legend Color
Blue
Description
Electric Vehicle Charging 24X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, D9-11b, Sign Category:, Guide, Header/Legend:, Electric Vehicle Charging, Symbol, Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.