
Traffic Sign, 24 in Width, Aluminum Sign, Square
Mfr # DUS12HWT2424EM-1
Zoro # G015903034
product price: $88.19
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Black & Blue
UV Resistant
Yes
Width
24 in
Sign Background Color
White
Header
Symbol Hurricane Evacuation Route
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT2424EM-1
Zoro #
G015903034
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.125 in
Length
24 in
Details
Header Legend Color
Black & Blue
UV Resistant
Yes
Sign Background Color
White
Header
Symbol Hurricane Evacuation Route
Sign Shape
Square
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
Sign Material
Aluminum Sign
Description
Hurricane Evacuation Route 24X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, EM 1, Sign Category:, Emergency, Header/Legend:, Symbol Hurricane Evacuation Route, Legend, Text Color:, Black & Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.