
Traffic Sign, 24 in Width, Aluminum Sign, Square
Mfr # DUS12HWT2424R2-2P45
Zoro # G915903295
product price:Â $88.19
/ea
Free Shipping & Returns
Key Features
Thickness
0.125 in
Sign Background Color
White
Length
24 in
Width
24 in
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT2424R2-2P45
Zoro #
G915903295
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
24 in
Width
24 in
Details
Item
Traffic Sign
Sign Background Color
White
Sign Material
Aluminum Sign
Header Legend Color
Black
Header
TRUCKS 45
Sign Shape
Square
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
TRUCKS 45 24X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R2-2P45, Sign Category:, Regulatory, Header/Legend:, TRUCKS 45, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.