Traffic Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DUS12HWT2424R2-2P70

  • Zoro # G915903172


product price:  $88.19
/ea
Free Shipping & Returns

Key Features

Thickness
0.125 in
Sign Shape
Square
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HWT2424R2-2P70
Zoro #
G915903172
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Width
24 in
Length
24 in

Details

Sign Shape
Square
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Item
Traffic Sign
Header Legend Color
Black
Sign Background Color
White
UV Resistant
Yes
Header
TRUCKS 70

Description

TRUCKS 70 24X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R2-2P70, Sign Category:, Regulatory, Header/Legend:, TRUCKS 70, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.