Traffic Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DUS12HWT2424R2-3P45

  • Zoro # G915901598


product price:  $80.15
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
NIGHT 45
Thickness
0.125 in
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HWT2424R2-3P45
Zoro #
G915901598
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length
24 in
Width
24 in

Details

Header Legend Color
Black
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
NIGHT 45
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Background Color
White
Sign Shape
Square

Description

NIGHT 45 24X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R2-3P45, Sign Category:, Regulatory, Header/Legend:, NIGHT 45, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.