Traffic Sign, 24 in Width, Aluminum Sign, Square

  • Mfr # DUS12HWT2424R3-2

  • Zoro # G915901635


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Width
24 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Sign Material
Aluminum Sign
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HWT2424R3-2
Zoro #
G915901635
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.125 in
Length
24 in

Details

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Sign Material
Aluminum Sign
Header Legend Color
Red & Black
Header
No Left Turn
Sign Shape
Square
UV Resistant
Yes
Item
Traffic Sign

Description

No Left Turn 24X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R3-2, Sign Category:, Regulatory, Header/Legend:, No Left Turn, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.