
Traffic Sign, 24 in Width, Aluminum Sign, Square
Mfr # DUS12HWT2424R3-27
Zoro # G415901470
product price:Â $88.19
/ea
Free Shipping & Returns
Key Features
Header
NO STRAIGHT THROUGH
Width
24 in
Length
24 in
Sign Background Color
White
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HWT2424R3-27
Zoro #
G415901470
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
24 in
Thickness
0.125 in
Details
Item
Traffic Sign
Header
NO STRAIGHT THROUGH
Sign Background Color
White
UV Resistant
Yes
Header Legend Color
Red & Black
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Square
Description
NO STRAIGHT THROUGH 24X24 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R3-27, Sign Category:, Regulatory, Header/Legend:, NO STRAIGHT THROUGH, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.