
Traffic Sign, 24 in Width, Aluminum Sign, Square
Mfr # DUS12WZO2424W13-1P25
Zoro # G915901383
product price:Â $99.89
/ea
Free Shipping & Returns
Key Features
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Material
Aluminum Sign
Sign Shape
Square
Thickness
0.125 in
Sign Background Color
Fluorescent Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12WZO2424W13-1P25
Zoro #
G915901383
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
24 in
Length
24 in
Details
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
Sign Material
Aluminum Sign
Sign Shape
Square
Item
Traffic Sign
Sign Background Color
Fluorescent Orange
UV Resistant
Yes
Header
25 MPH
Header Legend Color
Black
Description
25 MPH 24X24 Work Zone Fluorescent Reflective, WZ FLO .125 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P25, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 25 MPH, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.