Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06DWT2430R2-11

  • Zoro # G915907262


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Header Legend Color
Black
Width
24 in
Sign Background Color
White
Sign Material
Aluminum Sign
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT2430R2-11
Zoro #
G915907262
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
30 in
Thickness
0.063 in

Details

Header Legend Color
Black
Sign Background Color
White
Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
End Higher Fines Zone

Description

End Higher Fines Zone 24X30 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R2-11, Sign Category:, Regulatory, Header/Legend:, End Higher Fines Zone, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.