Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06DWT2436R3-20L

  • Zoro # G915908283


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
BEGIN LEFT TURN LANE (Arrow)
Length
36 in
Thickness
0.063 in
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DWT2436R3-20L
Zoro #
G915908283
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Thickness
0.063 in
Width
24 in

Details

Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
BEGIN LEFT TURN LANE (Arrow)
Item
Traffic Sign
Sign Background Color
White
Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign

Description

BEGIN LEFT TURN LANE Arrow 24X36 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-20L, Sign Category:, Regulatory, Header/Legend:, BEGIN LEFT TURN LANE, Arrow, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.