
Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS06HWT2430R2-4P40
Zoro # G915909334
product price: $74.75
/eaKey Features
Length
30 in
Sign Material
Aluminum Sign
Header Legend Color
Black
Header
Minimum Speed 40
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT2430R2-4P40
Zoro #
G915909334
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Thickness
0.063 in
Width
24 in
Details
Sign Material
Aluminum Sign
Header Legend Color
Black
Header
Minimum Speed 40
Item
Traffic Sign
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Sign Background Color
White
Description
Minimum Speed 40 24X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R2-4P40, Sign Category:, Regulatory, Header/Legend:, Minimum Speed 40, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.