
Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS06HWT2430R2-4P50
Zoro # G215909447
product price: $74.75
/eaKey Features
Sign Background Color
White
Header Legend Color
Black
Header
Minimum Speed 50
Length
30 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HWT2430R2-4P50
Zoro #
G215909447
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Width
24 in
Thickness
0.063 in
Details
Sign Background Color
White
Header Legend Color
Black
Header
Minimum Speed 50
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
UV Resistant
Yes
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Minimum Speed 50 24X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R2-4P50, Sign Category:, Regulatory, Header/Legend:, Minimum Speed 50, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.