Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06HWT2430R6-6

  • Zoro # G915907231


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Sign Background Color
White
Length
30 in
Header
Begin One Way
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HWT2430R6-6
Zoro #
G915907231
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Width
24 in
Thickness
0.063 in

Details

Sign Material
Aluminum Sign
Sign Background Color
White
Header
Begin One Way
Header Legend Color
Black
Sign Shape
Vertical Rectangle
Item
Traffic Sign
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930

Description

Begin One Way 24X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R6-6, Sign Category:, Regulatory, Header/Legend:, Begin One Way , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.