
Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS06HWT2436R3-20L
Zoro # G215907443
product price: $98.35
/ea
Free Shipping & Returns
Key Features
Sign Background Color
White
Width
24 in
Thickness
0.063 in
Sign Shape
Vertical Rectangle
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT2436R3-20L
Zoro #
G215907443
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.063 in
Length
36 in
Details
Sign Background Color
White
Sign Shape
Vertical Rectangle
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Header
BEGIN LEFT TURN LANE (Arrow)
Sign Material
Aluminum Sign
Item
Traffic Sign
Description
BEGIN LEFT TURN LANE Arrow 24X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-20L, Sign Category:, Regulatory, Header/Legend:, BEGIN LEFT TURN LANE, Arrow, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.