Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06HYE2430W13-3

  • Zoro # G415897285


product price: $74.75
/ea

Key Features

UV Resistant
Yes
Length
30 in
Width
24 in
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HYE2430W13-3
Zoro #
G415897285
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Width
24 in
Thickness
0.063 in

Details

Item
Traffic Sign
UV Resistant
Yes
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Background Color
Yellow
Header
Ramp 30 MPH
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign

Description

Ramp 30 MPH 24X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W13-3, Sign Category:, Warning, Header/Legend:, Ramp 30 MPH, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.