Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10DWT2430R3-5R

  • Zoro # G415895342


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
White
Thickness
0.1 in
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Right Turn Only Symbol
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT2430R3-5R
Zoro #
G415895342
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Length
30 in
Width
24 in

Details

Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header
Right Turn Only Symbol
UV Resistant
Yes
Sign Material
Aluminum Sign
Item
Traffic Sign
Header Legend Color
Black
Sign Shape
Vertical Rectangle

Description

Right Turn Only 24X30 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R3-5R, Sign Category:, Regulatory, Header/Legend:, Right Turn Only Symbol, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.