
Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10DWT2430R4-5
Zoro # G415895243
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Length
30 in
Sign Background Color
White
Width
24 in
Header Legend Color
Black
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DWT2430R4-5
Zoro #
G415895243
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Width
24 in
Thickness
0.1 in
Details
Sign Background Color
White
Item
Traffic Sign
Header Legend Color
Black
Sign Shape
Vertical Rectangle
Header
Trucks Use Right Lane
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Description
Trucks Use Right Lane 24X30 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R4-5, Sign Category:, Regulatory, Header/Legend:, Trucks Use Right Lane, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.