Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10DWT2430R6-2L

  • Zoro # G215899236


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Thickness
0.1 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT2430R6-2L
Zoro #
G215899236
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.1 in
Length
30 in

Details

Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Item
Traffic Sign
UV Resistant
Yes
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Header Legend Color
Black
Header
One Way Left Arrow

Description

One Way < 24X30 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R6-2L, Sign Category:, Regulatory, Header/Legend:, One Way Left Arrow , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.