Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10DWT2436R10-14B

  • Zoro # G415898787


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Header
Stop Here on Flashing Red (Arrow)
Thickness
0.1 in
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DWT2436R10-14B
Zoro #
G415898787
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
24 in
Length
36 in

Details

Header
Stop Here on Flashing Red (Arrow)
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Sign Background Color
White
UV Resistant
Yes
Header Legend Color
Black
Item
Traffic Sign

Description

Stop Here on Flashing Red Arrow 24X36 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R10-14B, Sign Category:, Regulatory, Header/Legend:, Stop Here on Flashing Red, Arrow, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.