Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle
- Mfr # DUS10DWT2436R12-3
- Zoro # G415898879
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Header
No Trucks Over 7000 LBS Empty Wt
Width
24 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS10DWT2436R12-3
- Zoro #
- G415898879
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Thickness
- 0.1 in
- Length
- 36 in
Details
- Item
- Traffic Sign
- Header
- No Trucks Over 7000 LBS Empty Wt
- Sign Shape
- Vertical Rectangle
- Sign Material
- Aluminum Sign
- Sign Background Color
- White
- Retroreflective Grade
- 4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
- UV Resistant
- Yes
- Header Legend Color
- Black
Description
No Trucks Over 7000 LBS Empty Wt 24X36 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R12-3, Sign Category:, Regulatory, Header/Legend:, No Trucks Over 7000 LBS Empty Wt, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.