Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10DYE2430W13-2

  • Zoro # G215896327


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Sign Background Color
Yellow
Length
30 in
UV Resistant
Yes
Width
24 in
Sign Material
Aluminum Sign
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DYE2430W13-2
Zoro #
G215896327
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Width
24 in
Thickness
0.1 in

Details

Item
Traffic Sign
Sign Background Color
Yellow
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
Exit 25 MPH
Sign Shape
Vertical Rectangle
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091

Description

Exit 25 MPH 24X30 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W13-2, Sign Category:, Warning, Header/Legend:, Exit 25 MPH, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.