
Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10HWT2430R15-5a
Zoro # G715907424
product price: $98.35
/ea
Free Shipping & Returns
Key Features
Thickness
0.1 in
Sign Background Color
White
Sign Material
Aluminum Sign
Width
24 in
Header
Do Not Pass Stopped Train
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT2430R15-5a
Zoro #
G715907424
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
24 in
Length
30 in
Details
Item
Traffic Sign
Sign Background Color
White
Sign Material
Aluminum Sign
Header
Do Not Pass Stopped Train
Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Do Not Pass Stopped Train 24X30 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R15-5a, Sign Category:, Regulatory, Header/Legend:, Do Not Pass Stopped Train, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.