
Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10HWT2448R2-4a555
Zoro # G115895284
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Length
48 in
Header
Speed Limit 55 Minimum 45
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT2448R2-4a555
Zoro #
G115895284
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
24 in
Thickness
0.1 in
Details
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Header
Speed Limit 55 Minimum 45
Sign Background Color
White
UV Resistant
Yes
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black
Description
Speed Limit 55 Minimum 45 24X48 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R2-4a555, Sign Category:, Regulatory, Header/Legend:, Speed Limit 55 Minimum 45, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.