Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS10HWT2448R2-4a654

  • Zoro # G815895287


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Length
48 in
Sign Shape
Vertical Rectangle
Width
24 in
Header
Speed Limit 65 Minimum 45
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT2448R2-4a654
Zoro #
G815895287
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
24 in
Thickness
0.1 in

Details

Sign Shape
Vertical Rectangle
Item
Traffic Sign
Header
Speed Limit 65 Minimum 45
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Header Legend Color
Black
Sign Material
Aluminum Sign
Sign Background Color
White

Description

Speed Limit 65 Minimum 45 24X48 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R2-4a654, Sign Category:, Regulatory, Header/Legend:, Speed Limit 65 Minimum 45, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.