
Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10HYE2430W25-1
Zoro # G415898039
product price: $98.35
/ea
Free Shipping & Returns
Key Features
Width
24 in
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
Oncoming Traffic Has Extended Green
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HYE2430W25-1
Zoro #
G415898039
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Length
30 in
Thickness
0.1 in
Details
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
Oncoming Traffic Has Extended Green
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Item
Traffic Sign
Description
Oncoming Traffic Has Extended Green 24X30 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W25-1, Sign Category:, Warning, Header/Legend:, Oncoming Traffic Has Extended Green, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.