
Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10HYE2430W4-5aP
Zoro # G415897704
product price: $98.35
/ea
Free Shipping & Returns
Key Features
Sign Background Color
Yellow
Header
No Merge Area
Header Legend Color
Black
UV Resistant
Yes
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HYE2430W4-5aP
Zoro #
G415897704
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
24 in
Length
30 in
Details
Sign Background Color
Yellow
Header
No Merge Area
Header Legend Color
Black
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Item
Traffic Sign
Description
No Merge Area 24X30 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W4-5aP, Sign Category:, Warning, Header/Legend:, No Merge Area, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.