Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle
- Mfr # DUS12DFY2430W1-8L
- Zoro # G915901376
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Header
Left Chevron
Sign Background Color
Fluorescent Yellow
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
UV Resistant
Yes
Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS12DFY2430W1-8L
- Zoro #
- G915901376
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Left Chevron
- Sign Background Color
- Fluorescent Yellow
- Retroreflective Grade
- 4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
- UV Resistant
- Yes
- Sign Material
- Aluminum Sign
- Header Legend Color
- Black
- Sign Shape
- Vertical Rectangle
Dimensions
- Thickness
- 0.125 in
- Length
- 30 in
- Width
- 24 in
Description
Left Chevron 24X30 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W1-8L, Sign Category:, Warning, Header/Legend:, Left Chevron, Legend, Text Color:, Black, Background Color:, Fluorescent Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.