Zoro Homepage

Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS12DWT2436R12-3

  • Zoro # G515912123


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Header
No Trucks Over 7000 LBS Empty Wt
Header Legend Color
Black
UV Resistant
Yes
Width
24 in
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DWT2436R12-3
Zoro #
G515912123
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
36 in
Thickness
0.125 in

Details

Header
No Trucks Over 7000 LBS Empty Wt
Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Sign Background Color
White
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Item
Traffic Sign
Sign Material
Aluminum Sign

Description

No Trucks Over 7000 LBS Empty Wt 24X36 Diamond Grade Cubed Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R12-3, Sign Category:, Regulatory, Header/Legend:, No Trucks Over 7000 LBS Empty Wt, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.