
Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12HWT2430R4-5
Zoro # G915910705
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Sign Background Color
White
Length
30 in
Thickness
0.125 in
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HWT2430R4-5
Zoro #
G915910705
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Thickness
0.125 in
Width
24 in
Details
Sign Material
Aluminum Sign
Item
Traffic Sign
Sign Background Color
White
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
Trucks Use Right Lane
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Description
Trucks Use Right Lane 24X30 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R4-5, Sign Category:, Regulatory, Header/Legend:, Trucks Use Right Lane, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.