
Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12HWT2436R12-5
Zoro # G915911412
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Sign Shape
Vertical Rectangle
Length
36 in
Sign Material
Aluminum Sign
Sign Background Color
White
UV Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HWT2436R12-5
Zoro #
G915911412
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
24 in
Thickness
0.125 in
Details
Item
Traffic Sign
Sign Shape
Vertical Rectangle
Sign Material
Aluminum Sign
Sign Background Color
White
UV Resistant
Yes
Header
Wgt Limit 8T, 12T, 16T Symbol
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Wgt Limit 8T, 12T, 16T 24X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R12-5, Sign Category:, Regulatory, Header/Legend:, Wgt Limit 8T, 12T, 16T Symbol , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.