Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS12HWT2436R8-10

  • Zoro # G215911556


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Sign Background Color
White
Header
Stop Here When Flashing (Arrow)
Sign Shape
Vertical Rectangle
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HWT2436R8-10
Zoro #
G215911556
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Length
36 in
Thickness
0.125 in

Details

Sign Background Color
White
Header
Stop Here When Flashing (Arrow)
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header Legend Color
Black
Sign Material
Aluminum Sign
Item
Traffic Sign

Description

Stop Here When Flashing Arrow 24X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R8-10, Sign Category:, Regulatory, Header/Legend:, Stop Here When Flashing, Arrow, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.