Traffic Sign, 24 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS12HYE2442W13-6

  • Zoro # G215905852


product price: $137.99
/ea
Free Shipping & Returns

Key Features

UV Resistant
Yes
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Thickness
0.125 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HYE2442W13-6
Zoro #
G215905852
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length
42 in
Width
24 in

Details

UV Resistant
Yes
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Shape
Vertical Rectangle
Header Legend Color
Black
Header
Exit Symbol 25 MPH

Description

Exit 25 MPH 24X42 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W13-6, Sign Category:, Warning, Header/Legend:, Exit Symbol 25 MPH, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.