
Traffic Sign, 27 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HWT2718R15-2P
Zoro # G715895172
product price:Â $66.19
/eaKey Features
Thickness
0.1 in
Width
27 in
Header
Number of Tracks
Sign Background Color
White
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HWT2718R15-2P
Zoro #
G715895172
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Width
27 in
Length
18 in
Details
Header
Number of Tracks
Item
Traffic Sign
Sign Background Color
White
Sign Material
Aluminum Sign
Header Legend Color
Black
UV Resistant
Yes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Number of Tracks 27X18 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R15-2P, Sign Category:, Regulatory, Header/Legend:, Number of Tracks , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , Routed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.