Traffic Sign, 27 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12HWT2718R15-2P

  • Zoro # G615912191


product price:  $68.15
/ea

Key Features

Sign Background Color
White
Sign Material
Aluminum Sign
UV Resistant
Yes
Width
27 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS12HWT2718R15-2P
Zoro #
G615912191
UPC #
-
Country of Origin
United States

Dimensions

Width
27 in
Thickness
0.125 in
Length
18 in

Details

Sign Background Color
White
Sign Material
Aluminum Sign
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Item
Traffic Sign
Header Legend Color
Black
Sign Shape
Horizontal Rectangle
Header
Number of Tracks

Description

Number of Tracks 27X18 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R15-2P, Sign Category:, Regulatory, Header/Legend:, Number of Tracks , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , Routed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.