
Traffic Sign, 30 in Width, Aluminum Sign, Circle
Mfr # DUS06HYE3030W10-1
Zoro # G215898024
product price: $86.79
/ea
Free Shipping & Returns
Key Features
Thickness
0.063 in
Sign Material
Aluminum Sign
Width
30 in
Header Legend Color
Black
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HYE3030W10-1
Zoro #
G215898024
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
30 in
Length
30 in
Details
Item
Traffic Sign
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Background Color
Yellow
Header
RxR Symbol
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Shape
Circle
Description
RxR 30X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W10-1, Sign Category:, Warning, Header/Legend:, RxR Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , Circle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.