Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DCS10HYE3030CUS00025

  • Zoro # G215895825


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum Sign
Sign Shape
Diamond
UV Resistant
Yes
Sign Background Color
Yellow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS10HYE3030CUS00025
Zoro #
G215895825
UPC #
-
Country of Origin
United States

Dimensions

Length
30 in
Thickness
0.1 in
Width
30 in

Details

Sign Material
Aluminum Sign
Sign Shape
Diamond
UV Resistant
Yes
Sign Background Color
Yellow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Item
Traffic Sign
Header Legend Color
Black
Header
Deaf Child Area

Description

Deaf Child Area 30X30 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00025, Sign Category:, Specialty, Header/Legend:, Deaf Child Area, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.