Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DCS10HYE3030CUS00027

  • Zoro # G215898475


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
Slow Deaf Child Symbol
Thickness
0.1 in
Sign Shape
Diamond
Header Legend Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS10HYE3030CUS00027
Zoro #
G215898475
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
30 in
Length
30 in

Details

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Header
Slow Deaf Child Symbol
Item
Traffic Sign
Sign Shape
Diamond
Header Legend Color
Black
Sign Background Color
Yellow
Sign Material
Aluminum Sign
UV Resistant
Yes

Description

Slow Deaf Child 30X30 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, CUS00027, Sign Category:, Specialty, Header/Legend:, Slow Deaf Child Symbol , Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.