Shop SIGN SOLUTIONS USA
See all product information
Create Account
Traffic Sign, 30 in Width, Aluminum Sign, Diamond
- Mfr # DUS06DFG3030S3-1
- Zoro # G215896143
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Header
School Bus Stop Ahead
Width
30 in
Sign Shape
Diamond
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Yellow Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DUS06DFG3030S3-1
- Zoro #
- G215896143
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 30 in
- Thickness
- 0.063 in
- Length
- 30 in
Details
- Item
- Traffic Sign
- Header
- School Bus Stop Ahead
- Sign Shape
- Diamond
- Sign Material
- Aluminum Sign
- Sign Background Color
- Fluorescent Yellow Green
- Retroreflective Grade
- 4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
- UV Resistant
- Yes
- Header Legend Color
- Black & Red
Description
School Bus Stop Ahead 30X30 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, S3-1, Sign Category:, School, Header/Legend:, School Bus Stop Ahead, Legend, Text Color:, Black & Red, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.