Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 30 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06DFG3030S3-2

  • Zoro # G215896112


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Header
School Bus Turn Ahead
Width
30 in
Sign Background Color
Fluorescent Yellow Green
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DFG3030S3-2
Zoro #
G215896112
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Length
30 in
Thickness
0.063 in

Details

Header
School Bus Turn Ahead
Sign Background Color
Fluorescent Yellow Green
Item
Traffic Sign
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Sign Shape
Diamond
UV Resistant
Yes
Sign Material
Aluminum Sign

Description

School Bus Turn Ahead 30X30 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, S3-2, Sign Category:, School, Header/Legend:, School Bus Turn Ahead, Legend, Text Color:, Black, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 30 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products